Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NON-ADHESIVE FLANGE PROTECTOR, Black, Hdpe-0.060"

  • Mfr # FAN-150-48A 577763AA

  • Zoro # G2657738


product price: $128.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Color
Black
Material
HDPE
Includes Tear Tab
No
Maximum Continuous Temperature
165 Degrees F
Overall Length
59.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAN-150-48A 577763AA
Zoro #
G2657738
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
59.5 in
Outside Diameter
59.5 in
Fits Tube Size
48 in
Inside Diameter
48 in

Details

Item
NON-ADHESIVE FLANGE PROTECTOR
Color
Black
Material
HDPE
Includes Tear Tab
No
Maximum Continuous Temperature
165 Degrees F
For Fitting Type
Flat
Series
FAN
Includes Pull Tab
No
Maximum Intermittent Temperature
215 Degrees F
Features
Matching Bolt Holes, Securely Protect the Full Face of Any ANSI B-16.5 and ANSI B-16.47 Flanges
Shape
Round
Hardness
Shore D: 60-70
Includes Flange
No

Description

NON-ADHESIVE FLANGE PROTECTOR, FAN Series, Fits Tube Size 48 in, Includes Pull Tab No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.