Zoro Homepage

NON-ADHESIVE FLANGE PROTECTOR, Black, Hdpe-0.060"

  • Mfr # FAN-300-1/2 446963AA

  • Zoro # G2662288


product price: $0.64
/ea
Sold in multiples of 14 for $8.96

Key Features

Color
Black
Material
HDPE
Includes Flange
No
Includes Pull Tab
No
Includes Tear Tab
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAN-300-1/2 446963AA
Zoro #
G2662288
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
3.75 in
Fits Tube Size
1/2 in
Overall Length
3.75 in
Inside Diameter
0.5 in

Details

Item
NON-ADHESIVE FLANGE PROTECTOR
Color
Black
Material
HDPE
Includes Flange
No
Includes Pull Tab
No
Includes Tear Tab
No
Series
FAN
Features
Matching Bolt Holes, Securely Protect the Full Face of Any ANSI B-16.5 and ANSI B-16.47 Flanges
For Fitting Type
Flat
Hardness
Shore D: 60-70
Shape
Round
Maximum Intermittent Temperature
215 Degrees F
Maximum Continuous Temperature
165 Degrees F

Description

NON-ADHESIVE FLANGE PROTECTOR, FAN Series, Fits Tube Size 1/2 in, Includes Pull Tab No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.