NON-ADHESIVE FLANGE PROTECTOR, Black, Hdpe-0.060"
Mfr # FAN-300-3 447663AA
Zoro # G2665812
product price: $2.25
/eaSold in multiples of 4 for $9.00
Key Features
Color
Black
Material
HDPE
Includes Flange
No
Includes Pull Tab
No
Includes Tear Tab
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FAN-300-3 447663AA
Zoro #
G2665812
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
8.25 in
Fits Tube Size
3 in
Outside Diameter
8.25 in
Inside Diameter
3 in
Details
Item
NON-ADHESIVE FLANGE PROTECTOR
Color
Black
Material
HDPE
Includes Flange
No
Includes Pull Tab
No
Includes Tear Tab
No
Shape
Round
Series
FAN
Maximum Continuous Temperature
165 Degrees F
Hardness
Shore D: 60-70
Maximum Intermittent Temperature
215 Degrees F
Features
Matching Bolt Holes, Securely Protect the Full Face of Any ANSI B-16.5 and ANSI B-16.47 Flanges
For Fitting Type
Flat
Description
NON-ADHESIVE FLANGE PROTECTOR, FAN Series, Fits Tube Size 3 in, Includes Pull Tab No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.