NON-ADHESIVE FLANGE PROTECTOR, Black, Hdpe-0.060"
Mfr # FAN-300-4 447863AA
Zoro # G2664141
product price: $3.15
/eaSold in multiples of 3 for $9.45
Key Features
Color
Black
Material
HDPE
Includes Tear Tab
No
Includes Pull Tab
No
For Fitting Type
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FAN-300-4 447863AA
Zoro #
G2664141
UPC #
-
Country of Origin
United States
Dimensions
Fits Tube Size
4 in
Overall Length
10 in
Outside Diameter
10 in
Inside Diameter
4 in
Details
Item
NON-ADHESIVE FLANGE PROTECTOR
Color
Black
Material
HDPE
Includes Tear Tab
No
Includes Pull Tab
No
For Fitting Type
Flat
Series
FAN
Features
Matching Bolt Holes, Securely Protect the Full Face of Any ANSI B-16.5 and ANSI B-16.47 Flanges
Maximum Intermittent Temperature
215 Degrees F
Shape
Round
Includes Flange
No
Maximum Continuous Temperature
165 Degrees F
Hardness
Shore D: 60-70
Description
NON-ADHESIVE FLANGE PROTECTOR, FAN Series, Fits Tube Size 4 in, Includes Pull Tab No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.