Zoro Homepage

NON-ADHESIVE FLANGE PROTECTOR, Black, Hdpe-0.060"

  • Mfr # FAN-600-2 443163AA

  • Zoro # G2663356


product price: $1.55
/ea
Sold in multiples of 6 for $9.30

Key Features

Color
Black
Material
HDPE
Maximum Intermittent Temperature
215 Degrees F
Includes Flange
No
Overall Length
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAN-600-2 443163AA
Zoro #
G2663356
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6.5 in
Outside Diameter
6.5 in
Fits Tube Size
2 in
Inside Diameter
2 in

Details

Item
NON-ADHESIVE FLANGE PROTECTOR
Color
Black
Material
HDPE
Maximum Intermittent Temperature
215 Degrees F
Includes Flange
No
Hardness
Shore D: 60-70
For Fitting Type
Flat
Includes Pull Tab
No
Includes Tear Tab
No
Maximum Continuous Temperature
165 Degrees F
Features
Matching Bolt Holes, Securely Protect the Full Face of Any ANSI B-16.5 and ANSI B-16.47 Flanges
Shape
Round
Series
FAN

Description

NON-ADHESIVE FLANGE PROTECTOR, FAN Series, Fits Tube Size 2 in, Includes Pull Tab No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.