NON-ADHESIVE FLANGE PROTECTOR, Black, Hdpe-0.060"
Mfr # FAN-600-30A K05263AA
Zoro # G2670679
product price: $51.79
/eaKey Features
Color
Black
Material
HDPE
Maximum Intermittent Temperature
215 Degrees F
Features
Matching Bolt Holes, Securely Protect the Full Face of Any ANSI B-16.5 and ANSI B-16.47 Flanges
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FAN-600-30A K05263AA
Zoro #
G2670679
UPC #
-
Country of Origin
United States
Dimensions
Outside Diameter
44.5 in
Overall Length
44.5 in
Fits Tube Size
30 in
Inside Diameter
30 in
Details
Item
NON-ADHESIVE FLANGE PROTECTOR
Color
Black
Material
HDPE
Maximum Intermittent Temperature
215 Degrees F
Features
Matching Bolt Holes, Securely Protect the Full Face of Any ANSI B-16.5 and ANSI B-16.47 Flanges
Shape
Round
Includes Flange
No
Includes Pull Tab
No
For Fitting Type
Flat
Hardness
Shore D: 60-70
Series
FAN
Includes Tear Tab
No
Maximum Continuous Temperature
165 Degrees F
Description
NON-ADHESIVE FLANGE PROTECTOR, FAN Series, Fits Tube Size 30 in, Includes Pull Tab No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.