Zoro Homepage

NON-ADHESIVE FLANGE PROTECTOR, Black, Hdpe-0.060"

  • Mfr # FAN-900-10 444163AA

  • Zoro # G2663161


product price: $13.49
/ea

Key Features

Color
Black
Material
HDPE
Maximum Continuous Temperature
165 Degrees F
Fits Tube Size
10 in
Maximum Intermittent Temperature
215 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAN-900-10 444163AA
Zoro #
G2663161
UPC #
-
Country of Origin
United States

Dimensions

Fits Tube Size
10 in
Overall Length
21.5 in
Outside Diameter
21.5 in
Inside Diameter
10 in

Details

Item
NON-ADHESIVE FLANGE PROTECTOR
Color
Black
Material
HDPE
Maximum Continuous Temperature
165 Degrees F
Maximum Intermittent Temperature
215 Degrees F
Shape
Round
Includes Flange
No
Series
FAN
Includes Tear Tab
No
Includes Pull Tab
No
Features
Matching Bolt Holes, Securely Protect the Full Face of Any ANSI B-16.5 and ANSI B-16.47 Flanges
For Fitting Type
Flat
Hardness
Shore D: 60-70

Description

NON-ADHESIVE FLANGE PROTECTOR, FAN Series, Fits Tube Size 10 in, Includes Pull Tab No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.