Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NON-ADHESIVE FLANGE PROTECTOR, Black, Hdpe-0.060"

  • Mfr # FAN-900-36A K08263AA

  • Zoro # G2670861


product price: $107.99
/ea
Additional $75.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Material
HDPE
Includes Flange
No
Series
FAN
Maximum Intermittent Temperature
215 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAN-900-36A K08263AA
Zoro #
G2670861
UPC #
-
Country of Origin
United States

Dimensions

Fits Tube Size
36 in
Overall Length
57.5 in
Outside Diameter
57.5 in
Inside Diameter
36 in

Details

Item
NON-ADHESIVE FLANGE PROTECTOR
Color
Black
Material
HDPE
Includes Flange
No
Series
FAN
Maximum Intermittent Temperature
215 Degrees F
Shape
Round
Hardness
Shore D: 60-70
Maximum Continuous Temperature
165 Degrees F
Features
Matching Bolt Holes, Securely Protect the Full Face of Any ANSI B-16.5 and ANSI B-16.47 Flanges
Includes Tear Tab
No
Includes Pull Tab
No
For Fitting Type
Flat

Description

NON-ADHESIVE FLANGE PROTECTOR, FAN Series, Fits Tube Size 36 in, Includes Pull Tab No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.