Zoro Homepage

OE0750 3/4 TEAR RAIL ORG LDPE, 9000PK

  • Mfr # OE-0750

  • Zoro # G110460227


product price: $445.99
/pk 9000, $0.05/ea
Free Shipping & Returns

Key Features

Material
01-LPE Low Density Polyethylen
Color
Orange(Standard)
Fits Pipe Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OE-0750
Zoro #
G110460227
UPC #
-
Country of Origin
United States

Dimensions

Fits Pipe Size
3/4 in

Details

Material
01-LPE Low Density Polyethylen
Color
Orange(Standard)

Description

The OE series pipe caps shield threaded pipes and conduits during shipping, storage and transit. Available in two styles: with tear ring Grip It & Rip It design and without. The patented Grip It & Rip It tear ring* design has the same over all geometry as the standard, but with value added features:

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.