Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

, ONE PC FAB PIPE CAP, 2PK

  • Mfr # FPC-54

  • Zoro # G710462034


product price: $204.99
/pk 2, $102.50/ea
Free Shipping & Returns

Key Features

Material
01-LPE Low Density Polyethylen
Color
Black
Fits Pipe Size
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FPC-54
Zoro #
G710462034
UPC #
-
Country of Origin
United States

Dimensions

Fits Pipe Size
54 in

Details

Material
01-LPE Low Density Polyethylen
Color
Black

Description

The FPC series fabricated pipe caps are made of a high-density polyethylene top with flexible low-density polyethylene skirt for simple attachment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.