Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OPEN END THREAD PROTEC, Black, LDPE, 150 PK

  • Mfr # OE-1500 QOE1500Q1

  • Zoro # G2672149


product price: $100.99
/pk 150, $0.67/ea
Free Shipping & Returns

Key Features

Color
Black
Material
LDPE
Outside Diameter
1.88 in
Overall Length
1.05 in
Hardness
Shore D41 - 46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OE-1500 QOE1500Q1
Zoro #
G2672149
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
1.88 in
Overall Length
1.05 in
Fits Thread Size
1 1/2 in
Inside Diameter
1.88 in
For Thread Size
1 1/2"

Details

Item
OPEN END THREAD PROTEC
Color
Black
Material
LDPE
Hardness
Shore D41 - 46
Includes Flange
No
Features
No Tools Required to Remove the Cap, With Tear Ring(Grip It & Rip It Design)
Maximum Continuous Temperature
150 Degrees F
Series
OE Series
Maximum Intermittent Temperature
175 Degrees F
Standards
IATF 16949, ISO 13485, ISO 14001, ISO 9001
Application
Impact Protection
Service Temperature - Maximum
175 Degrees F
Service Temperature - Minimum
-94 Degrees F
End Type
Open

Description

OPEN END THREAD PROTEC, Series OE Series, Material LDPE, Color Black (RMC); Yellow (IMC), Package Quantity 150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.