Zoro Homepage

OPEN END THREAD PROTEC, Black, LDPE, 400 PK

  • Mfr # OE-315 QOE3151AA1

  • Zoro # G2672167


product price: $161.99
/pk 400, $0.40/ea
Free Shipping & Returns

Key Features

Color
Black
Material
LDPE
Outside Diameter
1.9 in
Maximum Continuous Temperature
150 Degrees F
Series
OE Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OE-315 QOE3151AA1
Zoro #
G2672167
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
1.9 in
Overall Length
1 in
Fits Thread Size
1 1/2 in
Inside Diameter
1.9 in
For Thread Size
1 1/2"

Details

Item
OPEN END THREAD PROTEC
Color
Black
Material
LDPE
Maximum Continuous Temperature
150 Degrees F
Series
OE Series
Features
Without Tear Ring(Grip It & Rip It Design)
Maximum Intermittent Temperature
175 Degrees F
Includes Flange
No
Hardness
Shore D41 - 46
Standards
IATF 16949, ISO 13485, ISO 14001, ISO 9001
Application
Impact Protection
Service Temperature - Maximum
175 Degrees F
Service Temperature - Minimum
-94 Degrees F
End Type
Open

Description

OPEN END THREAD PROTEC, Series OE Series, Material LDPE, Color Black (RMC); Yellow (IMC), Package Quantity 400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.