OPEN END THREAD PROTEC, Black, LDPE, 750 PK
Mfr # OE-1500 OE1500Q1
Zoro # G2665088
product price: $172.99
/pk 750, $0.23/ea
Free Shipping & Returns
Key Features
Color
Black
Material
LDPE
Hardness
Shore D: 41-46, R10
Includes Flange
No
Cap Top Style
Open
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OE-1500 OE1500Q1
Zoro #
G2665088
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.05 in
For Thread Size
1 1/2"
Inside Diameter
1.88 in
Details
Item
OPEN END THREAD PROTEC
Color
Black
Material
LDPE
Hardness
Shore D: 41-46, R10
Includes Flange
No
Cap Top Style
Open
Maximum Continuous Temperature
150 Degrees F
Includes Tear Tab
Yes
End Design
Open
Features
Internal Tapered Ribs for Improved Installation and Impact Protection, Internal Bead At the Open End Helps Keep Moisture Out, No Tools Required to Remove the Cap
Series
OE
Maximum Intermittent Temperature
175 Degrees F
Reusable
No
Shape
Round
Service Temperature - Minimum
-94 Degrees F
Service Temperature - Maximum
175 Degrees F
Application
Impact Protection
End Type
Open
Standards
IATF 16949, ISO 13485, ISO 14001, ISO 9001
Description
OPEN END THREAD PROTEC, Series OE, Material LDPE, Color Black (RMC); Yellow (IMC), Package Quantity 750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.