OPEN END THREAD PROTEC, Black, Low-Density Polyethylene 6 PK
Mfr # OE-10000 QOE10000Q1
Zoro # G2671412
product price: $101.99
/pk 6, $17.00/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Low-Density Polyethylene
Plug Length
2.55 in
Hardness
Shore D41 - D46
Series
OE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OE-10000 QOE10000Q1
Zoro #
G2671412
UPC #
-
Country of Origin
United States
Dimensions
Plug Length
2.55 in
For Tube Outside Diameter
10.673 in
Details
Item
OPEN END THREAD PROTEC
Color
Black
Material
Low-Density Polyethylene
Hardness
Shore D41 - D46
Series
OE
Features
Internal Tapered Ribs
Maximum Intermittent Temperature
175 Degrees F
Maximum Continuous Temperature
150 Degrees F
Shape
Round
Description
OPEN END THREAD PROTEC, Round, OE Series, For Tube Outside Diameter 10.673 in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.