Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OPEN END THREAD PROTEC, Black, Yellow, Low-Density Polyethylene 1000 PK

  • Mfr # OE-0500 QOE0500Q2

  • Zoro # G2671169


product price: $201.99
/pk 1000, $0.20/ea
Free Shipping & Returns

Key Features

Color
Black, Yellow
Material
Low-Density Polyethylene
For Tube Outside Diameter
0.823 in
Hardness
Shore D41 - D46
Maximum Continuous Temperature
150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OE-0500 QOE0500Q2
Zoro #
G2671169
UPC #
-
Country of Origin
United States

Dimensions

For Tube Outside Diameter
0.823 in
Plug Length
0.83 in

Details

Item
OPEN END THREAD PROTEC
Color
Black, Yellow
Material
Low-Density Polyethylene
Hardness
Shore D41 - D46
Maximum Continuous Temperature
150 Degrees F
Maximum Intermittent Temperature
175 Degrees F
Series
OE
Shape
Round
Features
Internal Tapered Ribs

Description

OPEN END THREAD PROTEC, Round, OE Series, For Tube Outside Diameter 0.823 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.