Zoro Homepage

OPEN END THREAD PROTEC, Blue, LDPE, 300 PK

  • Mfr # OE-1000 QOE1000Q1

  • Zoro # G2670907


product price: $116.99
/pk 300, $0.39/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
LDPE
Series
OE
Features
Internal Tapered Ribs
Maximum Continuous Temperature
150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OE-1000 QOE1000Q1
Zoro #
G2670907
UPC #
-
Country of Origin
United States

Dimensions

For Tube Outside Diameter
1.295 in
Plug Length
1 in
Inside Diameter
1.3 in
For Thread Size
1 in

Details

Item
OPEN END THREAD PROTEC
Color
Blue
Material
LDPE
Series
OE
Features
Internal Tapered Ribs
Maximum Continuous Temperature
150 Degrees F
Hardness
Shore D41 - D46
Shape
Round
Maximum Intermittent Temperature
175 Degrees F
Standards
IATF 16949, ISO 13485, ISO 14001, ISO 9001
Service Temperature - Maximum
175 Degrees F

Description

OPEN END THREAD PROTEC, Series OE, Material Low-Density Polyethylene, Color Blue, Orange, Package Quantity 300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.