Zoro Homepage

OPEN END THREAD PROTEC, Blue, LDPE, 400 PK

  • Mfr # OE-3000 OE3000Q1

  • Zoro # G2658368


product price: $307.99
/pk 400, $0.77/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
LDPE
Includes Flange
No
Reusable
No
Cap Top Style
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OE-3000 OE3000Q1
Zoro #
G2658368
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.82 in

Details

Item
OPEN END THREAD PROTEC
Color
Blue
Material
LDPE
Includes Flange
No
Reusable
No
Cap Top Style
Open
Series
OE
Includes Tear Tab
Yes
Features
Internal Tapered Ribs for Improved Installation and Impact Protection, Internal Bead At the Open End Helps Keep Moisture Out, No Tools Required to Remove the Cap
Shape
Round
Maximum Continuous Temperature
150 Degrees F
End Design
Open
Maximum Intermittent Temperature
175 Degrees F
Hardness
Shore D: 41-46, R10
End Type
Open

Description

OPEN END THREAD PROTEC, Series OE, Material Low Density Polyethylene, Color Blue, Orange, Package Quantity 400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.