Zoro Homepage

OPEN END THREAD PROTEC, Blue, Low Density Polyethylene 24 PK

  • Mfr # OE-321 QOE3211AB1

  • Zoro # G2675271


product price: $120.99
/pk 24, $5.04/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Low Density Polyethylene
Maximum Continuous Temperature
150 Degrees F
Hardness
Shore D41 - 46
Fits Thread Size
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OE-321 QOE3211AB1
Zoro #
G2675271
UPC #
-
Country of Origin
United States

Dimensions

Fits Thread Size
5 in
Overall Length
1.81 in
Outside Diameter
5.563 in

Details

Item
OPEN END THREAD PROTEC
Color
Blue
Material
Low Density Polyethylene
Maximum Continuous Temperature
150 Degrees F
Hardness
Shore D41 - 46
Maximum Intermittent Temperature
175 Degrees F
Series
OE Series
Includes Flange
No
Features
Without Tear Ring(Grip It & Rip It Design)

Description

OPEN END THREAD PROTEC, OE Series Series, Fits Thread Size 5 in, Outside Diameter 5.563 in, Overall Length 1.81 in, Includes Flange No, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.