Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OPEN END THREAD PROTEC, Blue, Low Density Polyethylene 24 PK

  • Mfr # OE-5000 QOE5000Q1

  • Zoro # G2673208


product price: $188.99
/pk 24, $7.87/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Low Density Polyethylene
Features
No Tools Required to Remove the Cap, With Tear Ring(Grip It & Rip It Design)
Includes Flange
No
Maximum Intermittent Temperature
175 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OE-5000 QOE5000Q1
Zoro #
G2673208
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
5.542 in
Overall Length
2.03 in
Fits Thread Size
5 in

Details

Item
OPEN END THREAD PROTEC
Color
Blue
Material
Low Density Polyethylene
Features
No Tools Required to Remove the Cap, With Tear Ring(Grip It & Rip It Design)
Includes Flange
No
Maximum Intermittent Temperature
175 Degrees F
Hardness
Shore D41 - 46
Maximum Continuous Temperature
150 Degrees F
Series
OE Series

Description

OPEN END THREAD PROTEC, OE Series Series, Fits Thread Size 5 in, Outside Diameter 5.542 in, Overall Length 2.03 in, Includes Flange No, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.