Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OPEN END THREAD PROTEC, Blue, Low-Density Polyethylene 40 PK

  • Mfr # OE-6000 OE6000Q1

  • Zoro # G2669918


product price: $127.99
/pk 40, $3.20/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Low-Density Polyethylene
Plug Length
2.11 in
Hardness
Shore D41 - D46
Maximum Intermittent Temperature
175 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OE-6000 OE6000Q1
Zoro #
G2669918
UPC #
-
Country of Origin
United States

Dimensions

Plug Length
2.11 in
For Tube Outside Diameter
6.58 in

Details

Item
OPEN END THREAD PROTEC
Color
Blue
Material
Low-Density Polyethylene
Hardness
Shore D41 - D46
Maximum Intermittent Temperature
175 Degrees F
Features
Internal Tapered Ribs
Maximum Continuous Temperature
150 Degrees F
Series
OE
Shape
Round

Description

OPEN END THREAD PROTEC, Round, OE Series, For Tube Outside Diameter 6.58 in, Package Quantity 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.