OPEN END THREAD PROTEC, Blue, Orange, Low-Density Polyethylene 225 PK
Mfr # OE-4000 OE4000Q2
Zoro # G2669577
product price: $278.99
/pk 225, $1.24/ea
Free Shipping & Returns
Key Features
Color
Blue, Orange
Material
Low-Density Polyethylene
Hardness
Shore D41 - D46
Maximum Intermittent Temperature
175 Degrees F
Series
OE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OE-4000 OE4000Q2
Zoro #
G2669577
UPC #
-
Country of Origin
United States
Dimensions
For Tube Outside Diameter
4.468 in
Plug Length
1.92 in
Details
Item
OPEN END THREAD PROTEC
Color
Blue, Orange
Material
Low-Density Polyethylene
Hardness
Shore D41 - D46
Maximum Intermittent Temperature
175 Degrees F
Series
OE
Features
Internal Tapered Ribs
Shape
Round
Maximum Continuous Temperature
150 Degrees F
Description
OPEN END THREAD PROTEC, Round, OE Series, For Tube Outside Diameter 4.468 in, Package Quantity 225
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.