Zoro Homepage

OPEN END THREAD PROTEC, Blue Standard, Low Density Polyethylene 100 PK

  • Mfr # OE-2000 QOE2000Q1

  • Zoro # G2673409


product price: $84.45
/pk 100, $0.84/ea
Free Shipping & Returns

Key Features

Color
Blue Standard
Material
Low Density Polyethylene
Overall Length
1.18 in
Fits Thread Size
2 in
Includes Flange
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OE-2000 QOE2000Q1
Zoro #
G2673409
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.18 in
Fits Thread Size
2 in
Outside Diameter
2.355 in

Details

Item
OPEN END THREAD PROTEC
Color
Blue Standard
Material
Low Density Polyethylene
Includes Flange
No
Series
OE Series
Hardness
Shore D41 - 46
Maximum Intermittent Temperature
175 Degrees F
Features
No Tools Required to Remove the Cap, With Tear Ring(Grip It & Rip It Design)
Maximum Continuous Temperature
150 Degrees F

Description

OPEN END THREAD PROTEC, OE Series Series, Fits Thread Size 2 in, Outside Diameter 2.355 in, Overall Length 1.18 in, Includes Flange No, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.