Zoro Homepage

OPEN END THREAD PROTEC, Blue Standard, Low Density Polyethylene 16 PK

  • Mfr # OE-322 QOE3221AB1

  • Zoro # G2673022


product price: $91.25
/pk 16, $5.70/ea
Free Shipping & Returns

Key Features

Color
Blue Standard
Material
Low Density Polyethylene
Fits Thread Size
6 in
Maximum Intermittent Temperature
175 Degrees F
Maximum Continuous Temperature
150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OE-322 QOE3221AB1
Zoro #
G2673022
UPC #
-
Country of Origin
United States

Dimensions

Fits Thread Size
6 in
Outside Diameter
6.625 in
Overall Length
1.94 in

Details

Item
OPEN END THREAD PROTEC
Color
Blue Standard
Material
Low Density Polyethylene
Maximum Intermittent Temperature
175 Degrees F
Maximum Continuous Temperature
150 Degrees F
Series
OE Series
Includes Flange
No
Features
Without Tear Ring(Grip It & Rip It Design)
Hardness
Shore D41 - 46

Description

OPEN END THREAD PROTEC, OE Series Series, Fits Thread Size 6 in, Outside Diameter 6.625 in, Overall Length 1.94 in, Includes Flange No, Package Quantity 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.