Zoro Homepage

OPEN END THREAD PROTEC, Blue Standard, Low Density Polyethylene 240 PK

  • Mfr # OE-316 QOE3161AB1

  • Zoro # G2674011


product price: $124.99
/pk 240, $0.52/ea
Free Shipping & Returns

Key Features

Color
Blue Standard
Material
Low Density Polyethylene
Maximum Continuous Temperature
150 Degrees F
Outside Diameter
2.375 in
Hardness
Shore D41 - 46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OE-316 QOE3161AB1
Zoro #
G2674011
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
2.375 in
Overall Length
1.03 in
Fits Thread Size
2 in

Details

Item
OPEN END THREAD PROTEC
Color
Blue Standard
Material
Low Density Polyethylene
Maximum Continuous Temperature
150 Degrees F
Hardness
Shore D41 - 46
Series
OE Series
Includes Flange
No
Features
Without Tear Ring(Grip It & Rip It Design)
Maximum Intermittent Temperature
175 Degrees F

Description

OPEN END THREAD PROTEC, OE Series Series, Fits Thread Size 2 in, Outside Diameter 2.375 in, Overall Length 1.03 in, Includes Flange No, Package Quantity 240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.