Zoro Homepage

OPEN END THREAD PROTEC, Blue Standard, Low Density Polyethylene 45 PK

  • Mfr # OE-4000 QOE4000Q1

  • Zoro # G2674002


product price: $159.99
/pk 45, $3.56/ea
Free Shipping & Returns

Key Features

Color
Blue Standard
Material
Low Density Polyethylene
Includes Flange
No
Series
OE Series
Maximum Intermittent Temperature
175 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OE-4000 QOE4000Q1
Zoro #
G2674002
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.92 in
Fits Thread Size
4 in
Outside Diameter
4.468 in

Details

Item
OPEN END THREAD PROTEC
Color
Blue Standard
Material
Low Density Polyethylene
Includes Flange
No
Series
OE Series
Maximum Intermittent Temperature
175 Degrees F
Features
No Tools Required to Remove the Cap, With Tear Ring(Grip It & Rip It Design)
Maximum Continuous Temperature
150 Degrees F
Hardness
Shore D41 - 46

Description

OPEN END THREAD PROTEC, OE Series Series, Fits Thread Size 4 in, Outside Diameter 4.468 in, Overall Length 1.92 in, Includes Flange No, Package Quantity 45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.