Zoro Homepage

OPEN END THREAD PROTEC, Blue Standard, Low Density Polyethylene 80 PK

  • Mfr # OE-3000 QOE3000Q1

  • Zoro # G2671561


product price: $175.99
/pk 80, $2.20/ea
Free Shipping & Returns

Key Features

Color
Blue Standard
Material
Low Density Polyethylene
Features
No Tools Required to Remove the Cap, With Tear Ring(Grip It & Rip It Design)
Series
OE Series
Fits Thread Size
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OE-3000 QOE3000Q1
Zoro #
G2671561
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.82 in
Fits Thread Size
3 in
Outside Diameter
3.478 in

Details

Item
OPEN END THREAD PROTEC
Color
Blue Standard
Material
Low Density Polyethylene
Features
No Tools Required to Remove the Cap, With Tear Ring(Grip It & Rip It Design)
Series
OE Series
Includes Flange
No
Hardness
Shore D41 - 46
Maximum Continuous Temperature
150 Degrees F
Maximum Intermittent Temperature
175 Degrees F

Description

OPEN END THREAD PROTEC, OE Series Series, Fits Thread Size 3 in, Outside Diameter 3.478 in, Overall Length 1.82 in, Includes Flange No, Package Quantity 80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.