Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OPEN END THREAD PROTEC, Caplug Red, Low Density Polyethylene 200 PK

  • Mfr # OE-1250 QOE1250Q1

  • Zoro # G2673418


product price: $119.99
/pk 200, $0.60/ea
Free Shipping & Returns

Key Features

Color
Caplug Red
Material
Low Density Polyethylene
Fits Thread Size
1 1/4 in
Outside Diameter
1.64 in
Hardness
Shore D41 - 46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OE-1250 QOE1250Q1
Zoro #
G2673418
UPC #
-
Country of Origin
United States

Dimensions

Fits Thread Size
1 1/4 in
Outside Diameter
1.64 in
Overall Length
1.03 in

Details

Item
OPEN END THREAD PROTEC
Color
Caplug Red
Material
Low Density Polyethylene
Hardness
Shore D41 - 46
Features
No Tools Required to Remove the Cap, With Tear Ring(Grip It & Rip It Design)
Maximum Continuous Temperature
150 Degrees F
Maximum Intermittent Temperature
175 Degrees F
Series
OE Series
Includes Flange
No

Description

OPEN END THREAD PROTEC, OE Series Series, Fits Thread Size 1 1/4 in, Outside Diameter 1.64 in, Overall Length 1.03 in, Includes Flange No, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.