Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OPEN END THREAD PROTEC, Green, LDPE, 2500 PK

  • Mfr # OE-314 OE3141AG1

  • Zoro # G2658410


product price: $407.99
/pk 2500, $0.16/ea
Free Shipping & Returns

Key Features

Color
Green
Material
LDPE
Shape
Round
End Design
Open
Features
Internal Tapered Ribs for Improved Installation and Impact Protection, Internal Bead At the Open End Helps Keep Moisture Out, No Tools Required to Remove the Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OE-314 OE3141AG1
Zoro #
G2658410
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 in
For Thread Size
1 1/4"
Inside Diameter
1.66 in

Details

Item
OPEN END THREAD PROTEC
Color
Green
Material
LDPE
Shape
Round
End Design
Open
Features
Internal Tapered Ribs for Improved Installation and Impact Protection, Internal Bead At the Open End Helps Keep Moisture Out, No Tools Required to Remove the Cap
Series
OE
Hardness
Shore D: 41-46, R10
Maximum Continuous Temperature
150 Degrees F
Includes Flange
No
Maximum Intermittent Temperature
175 Degrees F
Cap Top Style
Open
Application
Impact Protection
Service Temperature - Minimum
-94 Degrees F
Service Temperature - Maximum
175 Degrees F
End Type
Open
Standards
IATF 16949, ISO 13485, ISO 14001, ISO 9001

Description

OPEN END THREAD PROTEC, Series OE, Material LDPE, Color Green (IMC); Red (RMC), Package Quantity 2500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.