OPEN END THREAD PROTEC, Green, LDPE, 600 PK
Mfr # OE-0750 QOE0750Q2
Zoro # G2670128
product price: $168.99
/pk 600, $0.28/ea
Free Shipping & Returns
Key Features
Color
Green
Material
LDPE
Maximum Intermittent Temperature
175 Degrees F
Maximum Continuous Temperature
150 Degrees F
Series
OE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OE-0750 QOE0750Q2
Zoro #
G2670128
UPC #
-
Country of Origin
United States
Dimensions
For Tube Outside Diameter
1.03 in
Plug Length
0.84 in
Inside Diameter
1.03 in
For Thread Size
3/4 in
Details
Item
OPEN END THREAD PROTEC
Color
Green
Material
LDPE
Maximum Intermittent Temperature
175 Degrees F
Maximum Continuous Temperature
150 Degrees F
Series
OE
Shape
Round
Features
Internal Tapered Ribs
Hardness
Shore D41 - D46
Standards
IATF 16949, ISO 13485, ISO 14001, ISO 9001
Service Temperature - Maximum
175 Degrees F
Description
OPEN END THREAD PROTEC, Series OE, Material Low-Density Polyethylene, Color Green, Red, Package Quantity 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.