Zoro Homepage

OPEN END THREAD PROTEC, Orange, LDPE, 4000 PK

  • Mfr # OE-313 OE3131AH1

  • Zoro # G2656977


product price: $560.99
/pk 4000, $0.14/ea
Free Shipping & Returns

Key Features

Color
Orange
Material
LDPE
Includes Flange
No
Maximum Continuous Temperature
150 Degrees F
Series
OE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OE-313 OE3131AH1
Zoro #
G2656977
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.97 in
Inside Diameter
1.32 in
For Thread Size
1"

Details

Item
OPEN END THREAD PROTEC
Color
Orange
Material
LDPE
Includes Flange
No
Maximum Continuous Temperature
150 Degrees F
Series
OE
Maximum Intermittent Temperature
175 Degrees F
Features
Internal Tapered Ribs for Improved Installation and Impact Protection, Internal Bead At the Open End Helps Keep Moisture Out, No Tools Required to Remove the Cap
Hardness
Shore D: 41-46, R10
Shape
Round
Cap Top Style
Open
End Design
Open
Standards
IATF 16949, ISO 13485, ISO 14001, ISO 9001
Application
Impact Protection
Service Temperature - Maximum
175 Degrees F
Service Temperature - Minimum
-94 Degrees F
End Type
Open

Description

OPEN END THREAD PROTEC, Series OE, Material LDPE, Color Blue (RMC); Orange (IMC), Package Quantity 4000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.