OPEN END THREAD PROTEC, Orange, LDPE, 500 PK
Mfr # OE-2000 OE2000Q2
Zoro # G2657659
product price: $146.99
/pk 500, $0.29/ea
Free Shipping & Returns
Key Features
Color
Orange
Material
LDPE
Cap Top Style
Open
Series
OE
End Design
Open
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OE-2000 OE2000Q2
Zoro #
G2657659
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.18 in
Details
Item
OPEN END THREAD PROTEC
Color
Orange
Material
LDPE
Cap Top Style
Open
Series
OE
End Design
Open
Reusable
No
Includes Flange
No
Maximum Continuous Temperature
150 Degrees F
Includes Tear Tab
Yes
Maximum Intermittent Temperature
175 Degrees F
Shape
Round
Hardness
Shore D: 41-46, R10
Features
Internal Tapered Ribs for Improved Installation and Impact Protection, Internal Bead At the Open End Helps Keep Moisture Out, No Tools Required to Remove the Cap
End Type
Open
Description
OPEN END THREAD PROTEC, Series OE, Material Low Density Polyethylene, Color Blue, Orange, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.