OPEN END THREAD PROTEC, Orange(Standard), Low Density Polyethylene 45 PK
Mfr # OE-4000 QOE4000Q2
Zoro # G2673278
product price: $159.99
/pk 45, $3.56/ea
Free Shipping & Returns
Key Features
Color
Orange(Standard)
Material
Low Density Polyethylene
Hardness
Shore D41 - 46
Series
OE Series
Includes Flange
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OE-4000 QOE4000Q2
Zoro #
G2673278
UPC #
-
Country of Origin
United States
Dimensions
Fits Thread Size
4 in
Outside Diameter
4.468 in
Overall Length
1.92 in
Details
Item
OPEN END THREAD PROTEC
Color
Orange(Standard)
Material
Low Density Polyethylene
Hardness
Shore D41 - 46
Series
OE Series
Includes Flange
No
Maximum Continuous Temperature
150 Degrees F
Features
No Tools Required to Remove the Cap, With Tear Ring(Grip It & Rip It Design)
Maximum Intermittent Temperature
175 Degrees F
Description
OPEN END THREAD PROTEC, OE Series Series, Fits Thread Size 4 in, Outside Diameter 4.468 in, Overall Length 1.92 in, Includes Flange No, Package Quantity 45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.