OPEN END THREAD PROTEC, Red, LDPE, 2500 PK
Mfr # OE-314 OE3141AK1
Zoro # G2657966
product price: $407.99
/pk 2500, $0.16/ea
Free Shipping & Returns
Key Features
Color
Red
Material
LDPE
Maximum Intermittent Temperature
175 Degrees F
Includes Flange
No
End Design
Open
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OE-314 OE3141AK1
Zoro #
G2657966
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1 in
For Thread Size
1 1/4"
Inside Diameter
1.66 in
Details
Item
OPEN END THREAD PROTEC
Color
Red
Material
LDPE
Maximum Intermittent Temperature
175 Degrees F
Includes Flange
No
End Design
Open
Hardness
Shore D: 41-46, R10
Cap Top Style
Open
Maximum Continuous Temperature
150 Degrees F
Features
Internal Tapered Ribs for Improved Installation and Impact Protection, Internal Bead At the Open End Helps Keep Moisture Out, No Tools Required to Remove the Cap
Shape
Round
Series
OE
Service Temperature - Minimum
-94 Degrees F
Service Temperature - Maximum
175 Degrees F
Application
Impact Protection
End Type
Open
Standards
IATF 16949, ISO 13485, ISO 14001, ISO 9001
Description
OPEN END THREAD PROTEC, Series OE, Material LDPE, Color Green (IMC); Red (RMC), Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.