OPEN END THREAD PROTEC, Red, LDPE, 3000 PK
Mfr # OE-0750 OE0750Q3
Zoro # G2664336
product price: $295.99
/pk 3000, $0.10/ea
Free Shipping & Returns
Key Features
Color
Red
Material
LDPE
Series
OE
Maximum Continuous Temperature
150 Degrees F
Cap Top Style
Open
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OE-0750 OE0750Q3
Zoro #
G2664336
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
0.84 in
Inside Diameter
1.03 in
For Thread Size
3/4"
Details
Item
OPEN END THREAD PROTEC
Color
Red
Material
LDPE
Series
OE
Maximum Continuous Temperature
150 Degrees F
Cap Top Style
Open
Reusable
No
Includes Flange
No
Features
Internal Tapered Ribs for Improved Installation and Impact Protection, Internal Bead At the Open End Helps Keep Moisture Out, No Tools Required to Remove the Cap
End Design
Open
Maximum Intermittent Temperature
175 Degrees F
Hardness
Shore D: 41-46, R10
Shape
Round
Includes Tear Tab
Yes
Application
Impact Protection
Standards
IATF 16949, ISO 13485, ISO 14001, ISO 9001
Service Temperature - Minimum
-94 Degrees F
Service Temperature - Maximum
175 Degrees F
End Type
Open
Description
OPEN END THREAD PROTEC, Series OE, Material LDPE, Color Green (IMC); Red (RMC), Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.