OPEN END THREAD PROTEC, Red, LDPE, 700 PK
Mfr # OE-312 QOE3121AK1
Zoro # G2671500
product price: $125.99
/pk 700, $0.18/ea
Free Shipping & Returns
Key Features
Color
Red
Material
LDPE
Hardness
Shore D41 - 46
Outside Diameter
1.05 in
Features
Without Tear Ring(Grip It & Rip It Design)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OE-312 QOE3121AK1
Zoro #
G2671500
UPC #
-
Country of Origin
United States
Dimensions
Outside Diameter
1.05 in
Fits Thread Size
3/4 in
Overall Length
0.78 in
Inside Diameter
1.05 in
For Thread Size
3/4"
Details
Item
OPEN END THREAD PROTEC
Color
Red
Material
LDPE
Hardness
Shore D41 - 46
Features
Without Tear Ring(Grip It & Rip It Design)
Includes Flange
No
Series
OE Series
Maximum Continuous Temperature
150 Degrees F
Maximum Intermittent Temperature
175 Degrees F
Standards
IATF 16949, ISO 13485, ISO 14001, ISO 9001
Application
Impact Protection
Service Temperature - Minimum
-94 Degrees F
Service Temperature - Maximum
175 Degrees F
End Type
Open
Description
OPEN END THREAD PROTEC, Series OE Series, Material LDPE, Color Green (IMC); Red (RMC), Package Quantity 700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.