Zoro Homepage

OPEN END THREAD PROTEC, Yellow, LDPE, 2000 PK

  • Mfr # OE-315 OE3151AO1

  • Zoro # G2657047


product price: $362.99
/pk 2000, $0.18/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
LDPE
Includes Flange
No
End Design
Open
Features
Internal Tapered Ribs for Improved Installation and Impact Protection, Internal Bead At the Open End Helps Keep Moisture Out, No Tools Required to Remove the Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OE-315 OE3151AO1
Zoro #
G2657047
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 in
For Thread Size
1 1/2"
Inside Diameter
1.9 in

Details

Item
OPEN END THREAD PROTEC
Color
Yellow
Material
LDPE
Includes Flange
No
End Design
Open
Features
Internal Tapered Ribs for Improved Installation and Impact Protection, Internal Bead At the Open End Helps Keep Moisture Out, No Tools Required to Remove the Cap
Shape
Round
Cap Top Style
Open
Hardness
Shore D: 41-46, R10
Series
OE
Maximum Intermittent Temperature
175 Degrees F
Maximum Continuous Temperature
150 Degrees F
Service Temperature - Maximum
175 Degrees F
Application
Impact Protection
Service Temperature - Minimum
-94 Degrees F
End Type
Open
Standards
IATF 16949, ISO 13485, ISO 14001, ISO 9001

Description

OPEN END THREAD PROTEC, Series OE, Material LDPE, Color Black (RMC); Yellow (IMC), Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.