Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OPEN END THREAD PROTEC, Yellow, LDPE, 750 PK

  • Mfr # OE-1500 OE1500Q2

  • Zoro # G2657202


product price: $172.99
/pk 750, $0.23/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
LDPE
Maximum Continuous Temperature
150 Degrees F
Includes Flange
No
Hardness
Shore D: 41-46, R10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OE-1500 OE1500Q2
Zoro #
G2657202
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.05 in
For Thread Size
1 1/2"
Inside Diameter
1.88 in

Details

Item
OPEN END THREAD PROTEC
Color
Yellow
Material
LDPE
Maximum Continuous Temperature
150 Degrees F
Includes Flange
No
Hardness
Shore D: 41-46, R10
Includes Tear Tab
Yes
Features
Internal Tapered Ribs for Improved Installation and Impact Protection, Internal Bead At the Open End Helps Keep Moisture Out, No Tools Required to Remove the Cap
Maximum Intermittent Temperature
175 Degrees F
Shape
Round
Reusable
No
Cap Top Style
Open
Series
OE
End Design
Open
Service Temperature - Minimum
-94 Degrees F
Service Temperature - Maximum
175 Degrees F
Application
Impact Protection
End Type
Open
Standards
IATF 16949, ISO 13485, ISO 14001, ISO 9001

Description

OPEN END THREAD PROTEC, Series OE, Material LDPE, Color Black (RMC); Yellow (IMC), Package Quantity 750

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.