Zoro Homepage

Open End Thread Protect, Blue, Low Density Polyethylene 8 PK

  • Mfr # OE-6000 QOE6000Q1

  • Zoro # G2672340


product price: $73.85
/pk 8, $9.23/ea

Key Features

Color
Blue
Material
Low Density Polyethylene
Hardness
Shore D41 - 46
Fits Thread Size
6 in
Overall Length
2.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OE-6000 QOE6000Q1
Zoro #
G2672340
UPC #
-
Country of Origin
United States

Dimensions

Fits Thread Size
6 in
Overall Length
2.11 in
Outside Diameter
6.58 in

Details

Item
Open End Thread Protect
Color
Blue
Material
Low Density Polyethylene
Hardness
Shore D41 - 46
Maximum Intermittent Temperature
175 Degrees F
Includes Flange
No
Features
No Tools Required to Remove the Cap, With Tear Ring(Grip It & Rip It Design)
Maximum Continuous Temperature
150 Degrees F
Series
OE Series

Description

Open End Thread Protect, OE Series Series, Fits Thread Size 6 in, Outside Diameter 6.58 in, Overall Length 2.11 in, Includes Flange No, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.