Open-End Thread Protectors, PK 10
Mfr # OE-1000
Zoro # G712029532
product price: $10.99
/pk 10, $1.10/eaKey Features
Service Temperature - Minimum
-94 Degrees F
For Thread Size
1"
Material
LDPE
Service Temperature - Maximum
175 Degrees F
End Type
Open
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OE-1000
Zoro #
G712029532
UPC #
-
Country of Origin
United States
Dimensions
For Thread Size
1"
Inside Diameter
1.3 in
Overall Length
1 in
Details
Service Temperature - Minimum
-94 Degrees F
Item
Open-End Thread Protectors
Material
LDPE
Service Temperature - Maximum
175 Degrees F
End Type
Open
Color
Blue
Description
Open-End Thread Protectors, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.