Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open-End Thread Protectors, PK 10

  • Mfr # OE-314

  • Zoro # G612029519


product price: $11.29
/pk 10, $1.13/ea

Key Features

End Type
Open
Service Temperature - Minimum
-94 Degrees F
Service Temperature - Maximum
175 Degrees F
Material
LDPE
For Thread Size
1 1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OE-314
Zoro #
G612029519
UPC #
-
Country of Origin
United States

Dimensions

For Thread Size
1 1/4"
Inside Diameter
1.66 in

Details

End Type
Open
Service Temperature - Minimum
-94 Degrees F
Service Temperature - Maximum
175 Degrees F
Item
Open-End Thread Protectors
Material
LDPE
Color
Red

Description

Open-End Thread Protectors, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.