Open-End Thread Protectors, PK 20
Mfr # OE0750 3/4" TEAR RAIL GRN LDPE
Zoro # G912029523
product price: $11.45
/pk 20, $0.57/eaKey Features
For Thread Size
3/4"
Color
Green
Service Temperature - Maximum
175 Degrees F
Service Temperature - Minimum
-94 Degrees F
Material
LDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OE0750 3/4" TEAR RAIL GRN LDPE
Zoro #
G912029523
UPC #
-
Country of Origin
United States
Dimensions
For Thread Size
3/4"
Inside Diameter
1.03 in
Details
Color
Green
Service Temperature - Maximum
175 Degrees F
Service Temperature - Minimum
-94 Degrees F
Material
LDPE
Item
Open-End Thread Protectors
End Type
Open
Description
Open-End Thread Protectors, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.