Zoro Homepage

Open-End Thread Protectors, PK 20

  • Mfr # OE0750 3/4" TEAR RAIL RED LDPE

  • Zoro # G412029542


product price: $11.45
/pk 20, $0.57/ea

Key Features

Service Temperature - Minimum
-94 Degrees F
Service Temperature - Maximum
175 Degrees F
End Type
Open
Color
Red
For Thread Size
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OE0750 3/4" TEAR RAIL RED LDPE
Zoro #
G412029542
UPC #
-
Country of Origin
United States

Dimensions

For Thread Size
3/4"
Inside Diameter
1.03 in

Details

Service Temperature - Minimum
-94 Degrees F
Item
Open-End Thread Protectors
Service Temperature - Maximum
175 Degrees F
End Type
Open
Color
Red
Material
LDPE

Description

Open-End Thread Protectors, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.