Open-End Thread Protectors, PK 25
Mfr # OE-311
Zoro # G512029497
product price: $10.49
/pk 25, $0.42/eaKey Features
Color
Black
End Type
Open
Service Temperature - Minimum
-94 Degrees F
Service Temperature - Maximum
175 Degrees F
Material
LDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OE-311
Zoro #
G512029497
UPC #
-
Country of Origin
United States
Dimensions
For Thread Size
1/2"
Inside Diameter
0.84 in
Details
Color
Black
End Type
Open
Service Temperature - Minimum
-94 Degrees F
Service Temperature - Maximum
175 Degrees F
Material
LDPE
Item
Open-End Thread Protectors
Description
Open-End Thread Protectors, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.