Zoro Homepage

Open-End Thread Protectors, PK 25

  • Mfr # OE-312

  • Zoro # G712029488


product price: $13.19
/pk 25, $0.53/ea

Key Features

Material
LDPE
Service Temperature - Maximum
175 Degrees F
Color
Red
For Thread Size
3/4"
Service Temperature - Minimum
-94 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OE-312
Zoro #
G712029488
UPC #
-
Country of Origin
United States

Dimensions

For Thread Size
3/4"
Inside Diameter
1.05 in

Details

Material
LDPE
Service Temperature - Maximum
175 Degrees F
Color
Red
Item
Open-End Thread Protectors
Service Temperature - Minimum
-94 Degrees F
End Type
Open

Description

Open-End Thread Protectors, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.