Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open-End Thread Protectors, PK 5

  • Mfr # OE-1500

  • Zoro # G112029477


product price: $10.69
/pk 5, $2.14/ea

Key Features

End Type
Open
Service Temperature - Minimum
-94 Degrees F
Service Temperature - Maximum
175 Degrees F
Color
Black
For Thread Size
1 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OE-1500
Zoro #
G112029477
UPC #
-
Country of Origin
United States

Dimensions

For Thread Size
1 1/2"
Overall Length
1.05 in
Inside Diameter
1.88 in

Details

End Type
Open
Service Temperature - Minimum
-94 Degrees F
Service Temperature - Maximum
175 Degrees F
Color
Black
Item
Open-End Thread Protectors
Material
LDPE

Description

Open-End Thread Protectors, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.