Zoro Homepage

PAPER CAP MINI, 1000PK

  • Mfr # PSC-S-41-3

  • Zoro # G610461021


product price: $47.69
/pk 1000, $0.05/ea

Key Features

Fits Pipe Size
1/2 in
Wall Thickness
0.025 in
Color
Natural Color
Material
Paper
Inside Length
0.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSC-S-41-3
Zoro #
G610461021
UPC #
-
Country of Origin
United States

Dimensions

Fits Pipe Size
1/2 in
Wall Thickness
0.025 in
Inside Length
0.51 in
Inside Dia.
0.47 in

Details

Color
Natural Color
Material
Paper

Description

Manufactured from natural paper which is 100% recyclable, Paper Straight Caps PSC Series are the answer for applications requiring environmentally friendly components.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.