Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PAPER CAP MINI, 1000PK

  • Mfr # PSC-S-47-3

  • Zoro # G510460827


product price: $56.75
/pk 1000, $0.06/ea

Key Features

Material
Paper
Color
Natural Color
Inside Length
0.82 in
Wall Thickness
0.025 in
Inside Dia.
0.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSC-S-47-3
Zoro #
G510460827
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
0.82 in
Wall Thickness
0.025 in
Inside Dia.
0.81 in
Fits Pipe Size
7/8 in

Details

Material
Paper
Color
Natural Color

Description

Manufactured from natural paper which is 100% recyclable, Paper Straight Caps PSC Series are the answer for applications requiring environmentally friendly components.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.