Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PAPER CAP MINI, 1000PK

  • Mfr # PTC-S-27-3

  • Zoro # G910460960


product price: $185.99
/pk 1000, $0.19/ea
Free Shipping & Returns

Key Features

Fits Pipe Size
1/2 in
Material
Paper
Color
Natural Color
Inside Dia.
Bottom: 0.78 in; Top: 0.83 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PTC-S-27-3
Zoro #
G910460960
UPC #
-
Country of Origin
United States

Dimensions

Fits Pipe Size
1/2 in
Inside Dia.
Bottom: 0.78 in; Top: 0.83 in

Details

Material
Paper
Color
Natural Color

Description

PTC Series paper tapered caps are manufactured from natural paper which is 100% recyclable, making these caps the answer for applications requiring environmentally friendly components.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.