
PAPER CAP MINI, 360PK
Mfr # PSC-S-98-3X
Zoro # G410460880
product price: $19.65
/pk 360, $0.05/eaKey Features
Fits Pipe Size
1-7/8 in
Inside Length
0.91 in
Color
Natural Color
Inside Dia.
1.83 in
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PSC-S-98-3X
Zoro #
G410460880
UPC #
-
Country of Origin
United States
Dimensions
Fits Pipe Size
1-7/8 in
Inside Length
0.91 in
Inside Dia.
1.83 in
Wall Thickness
0.025 in
Details
Color
Natural Color
Material
Paper
Description
Manufactured from natural paper which is 100% recyclable, Paper Straight Caps PSC Series are the answer for applications requiring environmentally friendly components.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.