Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PAPER CAP MINI, 360PK

  • Mfr # PTC-S-98-3

  • Zoro # G910460946


product price: $189.99
/pk 360, $0.53/ea
Free Shipping & Returns

Key Features

Color
Natural Color
Material
Paper
Inside Dia.
Bottom: 1.83 in; Top: 1.89 in
Fits Pipe Size
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PTC-S-98-3
Zoro #
G910460946
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
Bottom: 1.83 in; Top: 1.89 in
Fits Pipe Size
1-1/2 in

Details

Color
Natural Color
Material
Paper

Description

PTC Series paper tapered caps are manufactured from natural paper which is 100% recyclable, making these caps the answer for applications requiring environmentally friendly components.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.